Shop All Square End Mills
Osg
Square End Mill, 2.000" L, 0.187" dia.
Mfr # 461-187511
Zoro # G0618261
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 3/16"
- End Mill Material Carbide
- Number of Flutes 6
- Length of Cut 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 461-187511
- Zoro # G0618261
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 3/16" |
Length of Cut | 5/8 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Milling Dia. | 3/16 in |
Description
Square End Mill, 3/16 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 5/8 in, Overall Length 2 in, Shank Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLFLEX 37" Orange Mop, Broom and Squeegee Tool Organizer, 5 Tool Holders (9-5-0)
- WESTWARD 115pc. HSS 118 Degrees Drill Bit Set (401J93)
- SOG Folding Knife, Clip Point, Black, 3-3/16 In (SJ32-CP)
- WESTWARD Fixed Pin Spanner Wrench, L 11-1/4 in. (5RDZ6)
- OSG Carbide End Mill, 1 in. dia., 3 in. Cut L (482-1000)
- OSG Carbide End Mill, 26mm dia., 67.00mm Cut (37420028)
- OSG Carbide End Mill, 7.00mm dia, 19.00mm Cut (461-2756)
- OSG Square End Mill, 1.500" L, 0.125" dia. (412-031211)
- OSG Carbide End Mill, 1/4in dia, 1-1/2in Cut L (484-2502)
- OSG Carbide End Mill, 0.05in dia, 0.1560in Cut (492-0500)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 13/32x3/8x1-3/4x3-3/4 (C32660)
- Osg Square End Mills