Shop All Square End Mills
Osg
Square End Mill, 1.500" L, 0.125" dia.
Mfr # 412-125011
Zoro # G0601951
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/8"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 412-125011
- Zoro # G0601951
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1/8" |
Length of Cut | 1/4 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/8 in |
Description
Square End Mill, 1/8 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1/4 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 29PC NAS907 Type C Heavy-Duty Screw Machine Dril Set Cleveland 2330 Bright HSS RHS/RHC 1/16-1/2x1/64 (C70368)
- IRWIN Tap Carded 10Mm-1.25Mm (8339)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (4530BG-200)
- A E S INDUSTRIES LONG REACH SCRAPER 11-1/2" (AD87700)
- OSG Carbide End Mill, 7/16in dia., 5/8in Cut L (412-4375)
- OSG Carbide End Mill, 20mm dia., 57.00mm Cut (462-7874)
- OSG Carbide End Mill, 4.50mm dia, 14.00mm Cut (403-1772)
- OSG Carbide End Mill, 4.00mm dia, 14.00mm Cut (445-1575)
- OSG Square End Mill, 2.500" L, 0.250" dia. (496-250311)
- OSG Carbide End Mill, 7.00mm dia, 12.00mm Cut (412-2756)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/4 x 2-1/4, Number of Flutes: 4 (CCMG-2424-L-ALTIN)
- Osg End Mills