Shop All Square End Mills
Osg
Square End Carbide End Mills
Mfr # VGM7-0060
Zoro # G701075458
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 7
- Length of Cut 1 in
- Single End/Double End Single End
- End Mill Cutting Type Non-Center Cutting
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VGM7-0060
- Zoro # G701075458
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Milling Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, EXO, Non-Coolant Through, Shrink Fit, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Floor Pad Kit, Bagged, for Strap‐N‐Stride® Aluminum (10774)
- KRAFT TOOL Asphalt Lute, 30", Straight (GG830N)
- KLEIN TOOLS Replacement Bit 2.5 mm Hex & 3 mm Hex (32553)
- TESA BROWN & SHARPE Center Gage, Tempered Steel (599-650-1)
- OSG Carbide End Mill, 7.00mm dia, 12.00mm Cut (414-2756)
- OSG Square End Carbide End Mills (VGM5-0043)
- OSG Carbide End Mill, 3/16in dia., 3/8in Cut L (412-1875)
- OSG Carbide End Mill, 1/4 in. dia, 1 in. Cut L (484-2501)
- OSG Carbide End Mill, 11mm dia., 25.00mm Cut (403-4331)
- OSG Carbide End Mill, 1/2 in. dia, 2 in. Cut L (462-5000)
- MICRO 100 End Mill, 2 Flute, Square, 0.100 mm Cutter dia (MEFM-001-015K)
- Osg End Mills