Shop All Square End Mills
Osg
Square End Carbide End Mills
Mfr # VGM7-0013
Zoro # G701075496
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 7
- Length of Cut 1 in
- Single End/Double End Single End
- End Mill Cutting Type Non-Center Cutting
- Shank Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # VGM7-0013
- Zoro # G701075496
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1 in |
Shank Dia. | 1/4 in |
Overall Length | 3 in |
Milling Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, EXO, Non-Coolant Through, Shrink Fit, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 20 mm Size 6 pt Deep Depth, Black Oxide (J7020M)
- INGERSOLL-RAND Air Drill, Industrial, Right Angle, 1/2 In. (7LN3A44)
- CAPRI TOOLS 32 oz. Slim Dead Blow Hammer (CPDBS32)
- SUPERCUT 131.5-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade (477436)
- OSG Carbide End Mill, 1/16in dia, 3/16in Cut L (403-0625)
- OSG Carbide End Mill, 0.05in dia, 0.1560in Cut (492-0500)
- OSG Carbide End Mill, 0.70mm dia, 1.40mm Cut L (3182007)
- OSG Carbide End Mill, 3/8in dia, 1-1/2in Cut L (455-3753)
- OSG Carbide End Mill, 9/16in dia, 1-1/8in Cut (403-5625)
- OSG Carbide End Mill, 1 in. dia., 3 in. Cut L (482-1000)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.0930" (3/32) (930893-C8)
- Osg End Mills