Shop All Square End Mills
Osg
Square End Carbide End Mills
Mfr # VGM6-0126
Zoro # G501075603
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Length of Cut 15/16 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # VGM6-0126
- Zoro # G501075603
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 15/16 in |
Shank Dia. | 3/4 in |
Overall Length | 3 in |
Milling Dia. | 3/4 in |
Description
Square End Mill, 3/4 in Milling Dia., Carbide, EXO, Non-Coolant Through, Shrink Fit, Length of Cut 15/16 in, Overall Length 3 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Shim Seat, ISSN-633 (73310190062)
- WILTON C-Clamp, 1-1/4", Steel, Light Duty, 800 lb. (52)
- ROTOZIP High Speed Cutter, 1/8in dia, 8 pcs., PK8 (ZB8)
- ZORO SELECT Threaded Shank Drill Bit, #30, OAL 9/16, M2 (16W696)
- OSG Carbide End Mill, 7.50mm dia, 16.00mm Cut (8502075)
- OSG Square End Carbide End Mills (VGM7-0060)
- OSG Square End Carbide End Mills (VGM5-0177)
- OSG Carbide End Mill, 10mm dia., 14.00mm Cut (414-3937)
- OSG Square End Carbide End Mills (VGM5-1059)
- OSG Square End Mill, 2.500" L, 0.250" dia. (496-250311)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiCN 13/16x3/4x1-7/8x4-1/8 (C75069)
- Osg End Mills