Shop All Square End Mills
Osg
Square End Carbide End Mills
Mfr # VGM6-0067
Zoro # G401075536
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Length of Cut 1 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VGM6-0067
- Zoro # G401075536
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Milling Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, EXO, Non-Coolant Through, Shrink Fit, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6" Magnetic Drive Guide (DW2055)
- CMT Router Bit For Domino Joining, 4, Rght (380.040.11)
- BLAIR EQUIPMENT CO HOLE CUTTER 2" (BL14662)
- BOSCH 5InPremiumsandwichtuckpointingdiamondbla (DD510H)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (403-1875)
- OSG Carbide End Mill, 8.00mm dia, 42.00mm Cut (484-3150)
- OSG Square End Mill, 2.000" L, 0.187" dia. (461-187511)
- OSG Carbide End Mill, 3/8in dia, 1-1/8in Cut L (462-3750)
- OSG Square End Mill, 2.250" L, 0.125" dia. (462-125011)
- OSG Carbide End Mill, 16mm dia., 16mm Cut (HP450-6299)
- CLEVELAND 2-Flute HSS Miniature Square Double End Mill Cleveland HMD-2 Bright 3/32x3/16x0.2812x2-1/4 (C41039)
- Osg Square End Mills