Shop All Square End Mills
Osg
Square End Carbide End Mills
Mfr # VGM6-0017
Zoro # G701252842
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Length of Cut 1 1/4 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # VGM6-0017
- Zoro # G701252842
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 3 in |
Milling Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, EXO, Non-Coolant Through, Shrink Fit, Length of Cut 1 1/4 in, Overall Length 3 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Ratchet Handle 965mm 3/4 Sq. Drive (6749-1000)
- MITUTOYO Dial Test Indicator (513-424-10T)
- BOSCH 16 ft. 1-3/8 dia. Dust Extractor Hose (VH1635)
- DYNAMIC 12Pcs Metric Stubby Flex Head, Combo Ratcheting Wrench Set, 8mm-19mm (D076608)
- OSG HSS End Mill, 3.00mm dia., 3/8in.Cut L (5820100)
- OSG Carbide End Mill, 3/8in dia, 1-1/2in Cut L (455-3753)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (461-3750)
- OSG Carbide End Mill, 5/16in dia, 7/16in Cut L (20412500)
- OSG Carbide End Mill, 7.00mm dia, 19.00mm Cut (461-2756)
- OSG Carbide End Mill, 19/64in dia, 13/16in Cut (403-2969)
- MICRO 100 End Mill, 3 Flute, Square, 0.0600" Cutter dia (MEF-060-750-3)
- Osg Square End Mills