Shop All Square End Mills
Osg
Square End Carbide End Mills
Mfr # VGM5-1059
Zoro # G101075379
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Length of Cut 15/32 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VGM5-1059
- Zoro # G101075379
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 15/32 in |
Shank Dia. | 3/8 in |
Overall Length | 4 in |
Milling Dia. | 3/8 in |
Neck Length | 1 1/8 in |
Neck Dia. | 0.3560 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, EXO, Non-Coolant Through, Shrink Fit, Length of Cut 15/32 in, Overall Length 4 in, Shank Dia. 3/8 in, Neck Dia. 0.3560 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Cutting Head, Hollow Punch, 1-5/16" D (AX1326)
- WESTWARD 1/2 in Drive, 13/16" 6 pt SAE Socket, 6 Points (10E201)
- IRWIN DRILL BIT 1/2"" BLK OXIDE (67832)
- XTRWELD 48 in Clamp, F, 4800 PSI, 3-P S-Pad, Steel Chrome (TCFF484800HS)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (HP460-2500)
- OSG Carbide End Mill, 7/64in dia., 3/8in Cut L (36040411)
- OSG Carbide End Mill, 5/32in dia, 9/16in Cut L (403-1562)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (495-3752)
- OSG Square End Carbide End Mills (VGM6-0067)
- OSG Square End Mill, 1.500" L, 0.125" dia. (412-125011)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0450" (34645)
- Osg End Mills