Shop All Square End Mills
Osg
Square End Carbide End Mills
Mfr # VGM5-0089
Zoro # G101074709
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Length of Cut 15/16 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VGM5-0089
- Zoro # G101074709
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 15/16 in |
Shank Dia. | 5/16 in |
Overall Length | 3 in |
Milling Dia. | 5/16 in |
Description
Square End Mill, 5/16 in Milling Dia., Carbide, EXO, Non-Coolant Through, Shrink Fit, Length of Cut 15/16 in, Overall Length 3 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 2" 7/32" Hex Socket Power Bits 3PK (72431)
- GREY PNEUMATIC SKT 3/8" DR X 9/16" STNDRD UNIV 12PT IM (GP1118U)
- SIMONDS Narrow Pillar File, #0/Double, Nat. (84243000)
- WIHA Precision Torx® Screwdriver 7 Pc. Set (26792)
- OSG Carbide End Mill, 20mm dia., 38.00mm Cut (HP460-7874)
- OSG Carbide End Mill, 5/32in dia, 5/16in Cut L (20210500)
- OSG Carbide End Mill, 26mm dia., 67.00mm Cut (37420028)
- OSG Carbide End Mill, 4.00mm dia, 14.00mm Cut (445-1575)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (HP460-5000)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (HP460-2500)
- CGS TOOL 2Fl 30 Deg Sq End Mill 3/32"Dia 3/8"Loc 1-1/2"Oal W/Altin (120-0938-ALTiN)
- Osg Square End Mills