Shop All Spotting Drills
Osg
Spotting Drill, 90deg, 6mm, 13/16 in FL, TiN
Mfr # 63606
Zoro # G1747210
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 6.00mm - 0.2362
- Measurement System Fractional Inch
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 63606
- Zoro # G1747210
- Country of Origin Japan
- Category Spotting Drills
Dimensions
Size - Decimal | 6.00mm - 0.2362 |
Flute Length | 20.00 mm |
Overall Length | 72.00 mm |
Shank Dia. | 6 mm |
Drill Bit Size | 6.00 mm |
Size (mm) | 6 |
Drill Size | 6.00mm |
Body Dia. | 6.00 mm |
Sizes Included | M6 |
Size- Decimal | 6.00mm (0.2362) |
Size (In.) | 1/4 |
Drill Bit Dimension Type | Fractional Inch |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 6.00 mm, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Xtra-Lngth Dial Indicator Contact Pnt, 3" (PT09560K)
- HYDE JOINT KNIFE SFLEXX 6"" (06857)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96036)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 1/8 in, 12PK (R101/8)
- OSG Spotting Drill, 60 deg., 4mm, 9/16 in. FL (63704)
- OSG Spotting Drill, 90deg, 4mm, 9/16 in. FL, TiN (63604)
- OSG Spotting Drill, 90 deg., 8mm, HSS (62908)
- OSG Spotting Drill, 90 deg., 8mm, 1 in. FL (63608)
- OSG Spotting Drill, 120 deg, 8mm, 1in FL, Bright (62928)
- OSG Spotting Drill, 90 deg., 12mm, HSS (62912)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-4)
- Osg Spotting Drills