Shop All Spotting Drills
Osg
Spotting Drill, 90deg, 6mm, 13/16 in. FL
Mfr # 63506
Zoro # G1747000
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 6.00mm - 0.2362
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 63506
- Zoro # G1747000
- Country of Origin Japan
- Category Spotting Drills
Dimensions
Size - Decimal | 6.00mm - 0.2362 |
Flute Length | 20.00 mm |
Overall Length | 72.00 mm |
Shank Dia. | 6 mm |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 6.00 mm |
Drill Size | 6.00mm |
Size (In.) | 1/4 |
Size- Decimal | 6.00mm (0.2362) |
Size (mm) | 6 |
Body Dia. | 6.00 mm |
Sizes Included | M6 |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 6.00 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS DRILL SLV MT (30429DN)
- MAKITA 6-3/4" Planer (1806B)
- MILWAUKEE TOOL OPEN-LOK 3-in-1 Multi-Cutter Scraper Blade (49-25-2221)
- MILWAUKEE TOOL 3 in. #1 Square Cushion Grip Screwdriver (Made in USA) (MT217)
- OSG Spotting Drill, 90deg, 6mm, 13/16 in FL, TiN (63606)
- OSG Spotting Drill, 60 deg., 4mm, 9/16 in. FL (63704)
- OSG Spotting Drill, 120 deg., 12mm, HSS (63662)
- OSG Spotting Drill, 120 deg, 8mm, 1in FL, Bright (62928)
- OSG Spotting Drill, 120 deg., 3mm, 7/16 in. FL (62923)
- OSG Spotting Drill, 90deg, 4mm, 9/16 in. FL, TiN (63604)
- KEO 1/4x2-1/2 KEO Carbide RH 90 deg NC Spot Drill (34140)
- Osg Spotting Drills