Shop All Spotting Drills
Osg
Spotting Drill, 90 deg., 8mm, 1in FL, Bright
Mfr # 63508
Zoro # G1746991
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 8.00mm - 0.3150
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 63508
- Zoro # G1746991
- Country of Origin Japan
- Category Spotting Drills
Dimensions
Size - Decimal | 8.00mm - 0.3150 |
Flute Length | 26.00 mm |
Overall Length | 81.00 mm |
Shank Dia. | 8 mm |
Size- Decimal | 8.00mm (0.3150) |
Size (mm) | 8 |
Drill Bit Dimension Type | Fractional Inch |
Sizes Included | M8 |
Size (In.) | 5/16 |
Drill Size | 8.00mm |
Drill Bit Size | 8.00 mm |
Body Dia. | 8.00 mm |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 8.00 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEXTEX Extra Coarse Tape (20TEXCOARSE)
- MILWAUKEE TOOL 8 in Thin Metal & Stainless Cutting Circular Saw Blade (5/8 in Arbor) (48-40-4520)
- DRILL AMERICA 15/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD15/64)
- DRILL AMERICA 5/16"-18 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (T/A54504)
- MELIN TOOL CO Carbide Nc Spot Drill 120Deg 1/2"X1 (HDRNC-1/2-120)
- WIVCO DESIGN $SPOT EZE WELD DRILL 5/16"-3" (WITH25003)
- MELIN TOOL CO Spot Drill, Cobalt, 90 deg., 8mm x 25mm (HSNC-8M-90)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-250-090)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-750-082)
- BLAIR Cutter, 5/16", 3 pcs. (11104-3)
- KEO Spotting/Centering Drill, 90 Deg, 1/2, HSS (30121)
- Osg Countersinks, Center Drills & Spotting Drills