Shop All Spotting Drills
Osg
Spotting Drill, 90 deg., 6mm, Bright
Mfr # 62906
Zoro # G1747299
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 6.00mm - 0.2362
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 62906
- Zoro # G1747299
- Country of Origin Japan
- Category Spotting Drills
Dimensions
Size - Decimal | 6.00mm - 0.2362 |
Flute Length | 20.00 mm |
Overall Length | 72.00 mm |
Shank Dia. | 6 mm |
Drill Bit Size | 6.00 mm |
Drill Bit Dimension Type | Fractional Inch |
Sizes Included | M6 |
Size (mm) | 6 |
Size- Decimal | 6.00mm (0.2362) |
Size (In.) | 1/4 |
Body Dia. | 6.00 mm |
Drill Size | 6.00mm |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 6.00 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, 3/4"-10, 3 Flutes (DWT57246)
- AMPG Transfer Screw Set, 5/16-24 (ZTP51624)
- DEWALT Multi-Tool in Yellow/Black with 16 Tools (DWHT71843)
- DAYTON 4" Machine Vise with Fixed Base (31LZ68)
- OSG Spotting Drill, 90 deg., 8mm, 1 in. FL (63608)
- OSG Spotting Drill, 90 deg., 8mm, HSS (62908)
- OSG Spotting Drill, 90deg, 6mm, 13/16 in FL, TiN (63606)
- OSG Spotting Drill, 90 deg., 12mm, HSS (62912)
- OSG Spotting Drill, 90 deg., 3mm, 7/16in FL, TiN (63603)
- OSG Spotting Drill, 120 deg, 8mm, 1in FL, Bright (62928)
- KEO 1/8x1-1/2 KEO Carbide RH 120 deg NC Spot Drill (34181)
- Osg Spotting Drills