Shop All Spotting Drills
Osg
Spotting Drill, 90 deg., 4mm, 9/16 in. FL
Mfr # 62904
Zoro # G1747308
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 4.00mm - 0.1575
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 62904
- Zoro # G1747308
- Country of Origin Japan
- Category Spotting Drills
Dimensions
Size - Decimal | 4.00mm - 0.1575 |
Flute Length | 15.00 mm |
Overall Length | 54.00 mm |
Shank Dia. | 4 mm |
Body Dia. | 4.00 mm |
Drill Bit Size | 4.00 mm |
Size (In.) | 3/16 |
Size- Decimal | 4.00mm (0.1575) |
Drill Size | 4.00mm |
Size (mm) | 4 |
Sizes Included | M4 |
Drill Bit Dimension Type | Fractional Inch |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 4.00 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 22mm Hex Metric Socket, 6 Points (53YV13)
- VERSA TOOL 6 PC Oscillating Saw Blade Set for Sonicrafter, (SB1B, 1I) (SB-K2)
- DRILL AMERICA F Cobalt Jobber Length Drill Bit (DWDCOF)
- SUPERCUT Bandsaw Blade, 105 L, 0.1875 W, 4 TPI, 0.025 Thick, Carbon Steel (457001)
- BLAIR Cutter, 9/16", 3 pcs. (11120-3)
- PRECISION TWIST DRILL Extra Long End Mill, Plain Shank, 3/4 (E6304V3/4)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 1/8 in. (0081L)
- KEO Spotting/Centering Drill, 90 Deg, 3/4, HSS (30341)
- WALTER Walter Titex - NC spot drill, 90 (A1115S-5)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-500-082)
- KEO Spotting/Centering Dril, 118 Deg, 3/16, HSS (30180)
- Osg Countersinks, Center Drills & Spotting Drills