Shop All Spotting Drills
Osg
Spotting Drill, 90 deg., 3mm, 7/16 in. FL
Mfr # 62903
Zoro # G1747317
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 3.00mm - 0.1181
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 62903
- Zoro # G1747317
- Country of Origin Japan
- Category Spotting Drills
Dimensions
Size - Decimal | 3.00mm - 0.1181 |
Flute Length | 11.00 mm |
Overall Length | 48.00 mm |
Shank Dia. | 3 mm |
Size (In.) | 1/8 |
Body Dia. | 3.00 mm |
Drill Bit Size | 3.00 mm |
Size (mm) | 3 |
Drill Size | 3.00mm |
Drill Bit Dimension Type | Fractional Inch |
Sizes Included | M3 |
Size- Decimal | 3.00mm (0.1181) |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 3.00 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG PRY BAR 3PC SET CURVED W/STRIKE HNDL (KH853-3ST)
- DEWALT 7/8" x 16" x 21-1/2" High Impact 4 Cutter SDS Max (DW5816)
- KRAFT TOOL Hi-Craft Fresno Weight (HC755)
- OSG End Mill, Cobalt, 1/2, 2 FL, dbl Sq End, CC (5221100)
- OSG Spotting Drill, 90deg, 4mm, 9/16 in. FL, TiN (63604)
- OSG Spotting Drill, 60 deg., 4mm, 9/16 in. FL (63704)
- OSG Spotting Drill, 120 deg, 8mm, 1in FL, Bright (62928)
- OSG Spotting Drill, 120 deg., 12mm, HSS (63662)
- OSG Spotting Drill, 90deg, 6mm, 13/16 in FL, TiN (63606)
- OSG Spotting Drill, 90 deg., 12mm, HSS (62912)
- HHIP 3/4 X 5-1/8 90 Degree Split Point Cobalt NC Spotting Drill (5000-1024)
- Osg Spotting Drills