Shop All Spotting Drills
Osg
Spotting Drill, 90 deg., 20mm, TiN
Mfr # 63618
Zoro # G1747168
product price: $98.89
/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 20.00mm - 0.7874
- Measurement System Fractional Inch
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 63618
- Zoro # G1747168
- Country of Origin Japan
- Category Spotting Drills
Dimensions
Size - Decimal | 20.00mm - 0.7874 |
Flute Length | 53.00 mm |
Overall Length | 132.00 mm |
Shank Dia. | 20 mm |
Body Dia. | 20.00 mm |
Drill Bit Size | 20.00 mm |
Size (mm) | 20 |
Sizes Included | 20mm |
Drill Size | 20.00mm |
Size (In.) | 13/16 |
Size- Decimal | 20.00mm (0.7874) |
Drill Bit Dimension Type | Fractional Inch |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 20.00 mm, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Spade Cutter, 1 D x 1-1/2 in L, 4 in Cap (22XP53)
- FREUD Plastic Blade, 14 (LU94M014)
- IDEAL Hole Saw Arbor Extension 13 (36-577)
- STEELMAN 29-Piece 1/2'' Drive 6-Point Deep Impact Socket Set, Black (61216)
- OSG Spotting Drill, 120 deg., 12mm, HSS (63662)
- OSG Spotting Drill, 90 deg., 3mm, 7/16in FL, TiN (63603)
- OSG Spotting Drill, 90deg, 4mm, 9/16 in. FL, TiN (63604)
- OSG Spotting Drill, 90 deg., 8mm, HSS (62908)
- OSG Spotting Drill, 90 deg., 12mm, HSS (62912)
- OSG Spotting Drill, 120 deg., 3mm, 7/16 in. FL (62923)
- YG-1 TOOL CO Drill (D2GP185010)
- Osg Countersinks, Center Drills & Spotting Drills