Shop All Spotting Drills
Osg
Spotting Drill, 90 deg., 20mm, 2-1/16in FL
Mfr # 62918
Zoro # G1747247
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 20.00mm - 0.7874
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 62918
- Zoro # G1747247
- Country of Origin Japan
- Category Spotting Drills
Dimensions
Size - Decimal | 20.00mm - 0.7874 |
Flute Length | 53.00 mm |
Overall Length | 132.00 mm |
Shank Dia. | 20 mm |
Body Dia. | 20.00 mm |
Size (mm) | 20 |
Sizes Included | M20 |
Size- Decimal | 20.00mm (0.7874) |
Size (In.) | 13/16 |
Drill Bit Dimension Type | Fractional Inch |
Drill Size | 20.00mm |
Drill Bit Size | 20.00 mm |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 20.00 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Mat 1 35 10/14 (3955131500)
- TOUGHBUILT Pro Carpenter Suspension Rig (TB-302-6)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round (605-6)
- GRAY TOOLS Gray Tools Convertible Retaining Ring Plier, 6" Long, .047" Tip, 18° Tip Angle (B117C)
- OSG Spotting Drill, 90deg, 6mm, 13/16 in FL, TiN (63606)
- OSG Spotting Drill, 90deg, 4mm, 9/16 in. FL, TiN (63604)
- OSG Spotting Drill, 90 deg., 8mm, HSS (62908)
- OSG Spotting Drill, 90 deg., 12mm, HSS (62912)
- OSG Spotting Drill, 120 deg, 8mm, 1in FL, Bright (62928)
- OSG Spotting Drill, 90 deg., 8mm, 1 in. FL (63608)
- KEO NC Spotting Drill, 90 Deg, 1/2x3.75, Cobalt (32123)
- Osg Countersinks, Center Drills & Spotting Drills