Shop All Spotting Drills
Osg
Spotting Drill, 90 deg., 16mm, TiN
Mfr # 63616
Zoro # G1747177
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 16.00mm - 0.6299
- Measurement System Fractional Inch
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 63616
- Zoro # G1747177
- Country of Origin Japan
- Category Spotting Drills
Dimensions
Size - Decimal | 16.00mm - 0.6299 |
Flute Length | 41.00 mm |
Overall Length | 118.00 mm |
Shank Dia. | 16 mm |
Drill Size | 16.00mm |
Drill Bit Dimension Type | Fractional Inch |
Size (In.) | 5/8 |
Drill Bit Size | 16.00 mm |
Sizes Included | M16 |
Size (mm) | 16 |
Body Dia. | 16.00 mm |
Size- Decimal | 16.00mm (0.6299) |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 16.00 mm, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Punch - Rd 50.8Mm (35160)
- MILWAUKEE TOOL 6" L x Metal Cutting Reciprocating Saw Blade (48-01-6182, 48-22-1901)
- NORSEMAN BY VIKING DRILL AND TOOL 4 Piece 9/16" to 1" Heavy Duty Black and Gold Vortex (26443)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 27/64 (54071)
- OSG Spotting Drill, 90deg, 4mm, 9/16 in. FL, TiN (63604)
- OSG Spotting Drill, 90 deg., 12mm, HSS (62912)
- OSG Spotting Drill, 90 deg., 3mm, 7/16in FL, TiN (63603)
- OSG Spotting Drill, 90deg, 6mm, 13/16 in FL, TiN (63606)
- OSG Spotting Drill, 120 deg., 3mm, 7/16 in. FL (62923)
- OSG Spotting Drill, 120 deg., 12mm, HSS (63662)
- KEO Spotting/Centering Drill, 90 Deg, 7/8, HSS (30781)
- Osg Spotting Drills