Shop All Spotting Drills
Osg
Spotting Drill, 90 deg., 16mm, Bright
Mfr # 63516
Zoro # G1746949
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 16.00mm - 0.6299
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 63516
- Zoro # G1746949
- Country of Origin Japan
- Category Spotting Drills
Dimensions
Size - Decimal | 16.00mm - 0.6299 |
Flute Length | 41.00 mm |
Overall Length | 250.00 mm |
Shank Dia. | 16 mm |
Size- Decimal | 16.00mm (0.6299) |
Size (In.) | 5/8 |
Drill Size | 16.00mm |
Drill Bit Size | 16.00 mm |
Sizes Included | M16 |
Body Dia. | 16.00 mm |
Size (mm) | 16 |
Drill Bit Dimension Type | Fractional Inch |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 16.00 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in Drive Socket Set Metric, SAE 19 Pieces 6 mm to 24 mm , Chrome (49-66-6801)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3036U)
- DRILL AMERICA #28 HSS Heavy Duty Split Point Stub Drill Bit (DWDST28)
- EKLIND 9in. Cushion Grip T-Handle Hex Key 3/16in. (51912)
- OSG Spotting Drill, 90 deg., 8mm, 1 in. FL (63608)
- OSG Spotting Drill, 120 deg., 12mm, HSS (63662)
- OSG Spotting Drill, 60 deg., 4mm, 9/16 in. FL (63704)
- OSG Spotting Drill, 90deg, 4mm, 9/16 in. FL, TiN (63604)
- OSG Spotting Drill, 120 deg, 8mm, 1in FL, Bright (62928)
- OSG Spotting Drill, 90deg, 6mm, 13/16 in FL, TiN (63606)
- WIDIA Drill, Spot 1ARB TiALN 2FL (TFM74510000)
- Osg Spotting Drills