Shop All Spotting Drills
Osg
Spotting Drill, 90 deg., 16mm, 1-5/8 in. FL
Mfr # 62916
Zoro # G1747256
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 16.00mm - 0.6299
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 62916
- Zoro # G1747256
- Country of Origin Japan
- Category Spotting Drills
Dimensions
Size - Decimal | 16.00mm - 0.6299 |
Flute Length | 41.00 mm |
Overall Length | 118.00 mm |
Shank Dia. | 16 mm |
Size- Decimal | 16.00mm (0.6299) |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 16.00 mm |
Body Dia. | 16.00 mm |
Drill Size | 16.00mm |
Size (mm) | 16 |
Sizes Included | M16 |
Size (In.) | 5/8 |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 16.00 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN750-50-B16-N Control Lever Steel (16MA91/N)
- CRAFTSMAN 3/8" Drive Sockets, 5-pc 3/8" Drive Accessory Set, 5 pcs (CMMT42335)
- K-TOOL INTERNATIONAL 3/8" Drive, 15/16" SAE Socket, 6 Points (KTI-22130)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 3/4" 6 pt SAE Socket, 6 Points (41124)
- OSG Spotting Drill, 90 deg., 8mm, HSS (62908)
- OSG Spotting Drill, 90deg, 4mm, 9/16 in. FL, TiN (63604)
- OSG Spotting Drill, 120 deg., 12mm, HSS (63662)
- OSG Spotting Drill, 120 deg., 3mm, 7/16 in. FL (62923)
- OSG Spotting Drill, 90 deg., 8mm, 1 in. FL (63608)
- OSG Spotting Drill, 90deg, 6mm, 13/16 in FL, TiN (63606)
- KEO Spotting Drill, 1/2 In., 142 Deg., 3 OAL (34124)
- Osg Countersinks, Center Drills & Spotting Drills