Shop All Spotting Drills
Osg
Spotting Drill, 90 deg., 12mm, HSS
Mfr # 62912
Zoro # G1747265
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 12.00mm - 0.4724
- Measurement System Metric
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 62912
- Zoro # G1747265
- Country of Origin Japan
- Category Spotting Drills
Dimensions
Size - Decimal | 12.00mm - 0.4724 |
Flute Length | 36.00 mm |
Overall Length | 108.00 mm |
Shank Dia. | 12 mm |
Size (mm) | 12 |
Size- Decimal | 12.00mm (0.4724) |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 12.00 mm |
Body Dia. | 12.00 mm |
Drill Size | 12.00mm |
Size (In.) | 1/2 |
Sizes Included | M12 |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 12.00 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES T Knob Bar, 1/4-20 Thread Size, 1.15"L, GP Phenolic (3090-H)
- CLEVELAND 5-Flute Carbide HP Square Single End Mill for Ferrous Matl CTD CEM-V2-5R AP/MAX 1/2x1/2x2x4 (C80571)
- MILWAUKEE TOOL 7mm Hollow Shaft Nut Driver (48-22-2434)
- PERFORMANCE TOOL 3/4 In Dr. 12 Pt Socket 30Mm Socket 12Pt 30M, W34830 (W34830)
- OSG Spotting Drill, 90 deg., 8mm, 1 in. FL (63608)
- OSG Spotting Drill, 60 deg., 4mm, 9/16 in. FL (63704)
- OSG Spotting Drill, 90 deg., 3mm, 7/16in FL, TiN (63603)
- OSG Spotting Drill, 120 deg., 3mm, 7/16 in. FL (62923)
- OSG Spotting Drill, 90 deg., 8mm, HSS (62908)
- OSG Spotting Drill, 120 deg., 12mm, HSS (63662)
- KEO Spotting Drill, 3/8 In, 142 Deg., 1 1/2 OAL (34384)
- Osg Spotting Drills