Shop All Spotting Drills
Osg
Spotting Drill, 90 deg., 12mm, Bright
Mfr # 63512
Zoro # G1746967
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 12.00mm - 0.4724
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 63512
- Zoro # G1746967
- Country of Origin Japan
- Category Spotting Drills
Dimensions
Size - Decimal | 12.00mm - 0.4724 |
Flute Length | 36.00 mm |
Overall Length | 108.00 mm |
Shank Dia. | 12 mm |
Size (In.) | 1/2 |
Sizes Included | M12 |
Body Dia. | 12.00 mm |
Drill Size | 12.00mm |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 12.00 mm |
Size (mm) | 12 |
Size- Decimal | 12.00mm (0.4724) |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 12.00 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Flame-Resistant Electrode Bag, Natural, Canvas, 1 Pockets (5471)
- WESTWARD Spiral Point Tap Plug, 3 Flutes (5TWD5)
- VAUGHAN Flat Pry Bar, Rocker w/Hook, 15 In (45301)
- STAHLWILLE TOOLS Double ended ring Wrench CORONA Size 30 x 32 mm L.429 mm (41073032)
- OSG Spotting Drill, 60 deg., 4mm, 9/16 in. FL (63704)
- OSG Spotting Drill, 90 deg., 8mm, 1 in. FL (63608)
- OSG Spotting Drill, 120 deg., 12mm, HSS (63662)
- OSG Spotting Drill, 90deg, 6mm, 13/16 in FL, TiN (63606)
- OSG Spotting Drill, 90 deg., 12mm, HSS (62912)
- OSG Spotting Drill, 120 deg., 3mm, 7/16 in. FL (62923)
- CENTURY DRILL & TOOL Spot Welding Cutter Blade, 3/8 in., 2Pk (17225)
- Osg Countersinks, Center Drills & Spotting Drills