Shop All Spotting Drills
Osg
Spotting Drill, 90 deg., 12mm, 1-7/16in FL
Mfr # 63612
Zoro # G1747186
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 12.00mm - 0.4724
- Measurement System Fractional Inch
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 63612
- Zoro # G1747186
- Country of Origin Japan
- Category Spotting Drills
Dimensions
Size - Decimal | 12.00mm - 0.4724 |
Flute Length | 36.00 mm |
Overall Length | 108.00 mm |
Shank Dia. | 12 mm |
Drill Bit Dimension Type | Fractional Inch |
Size (mm) | 12 |
Drill Size | 12.00mm |
Size (In.) | 1/2 |
Sizes Included | M12 |
Drill Bit Size | 12.00 mm |
Body Dia. | 12.00 mm |
Size- Decimal | 12.00mm (0.4724) |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 12.00 mm, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN SKT T-55 TORX BIT (TL68955)
- WELLER Crescent 3/4 in. drive Sliding T-Handle (CRW24N)
- BOSCH Pins For Otc1266 Gland Nut Wrench (204928)
- RUKO Size No. 9 7/8-1 1/8" Step Drill Hss Tin (101709T)
- OSG Spotting Drill, 90deg, 6mm, 13/16 in FL, TiN (63606)
- OSG Spotting Drill, 120 deg., 12mm, HSS (63662)
- OSG Spotting Drill, 120 deg., 10mm, 1-3/16in FL (62930)
- OSG Spotting Drill, 120 deg, 8mm, 1in FL, Bright (62928)
- OSG Spotting Drill, 120 deg., 3mm, 7/16 in. FL (62923)
- OSG Spotting Drill, 90 deg., 3mm, 7/16in FL, TiN (63603)
- HHIP 3/4 X 5-1/8 90 Degree Split Point Cobalt NC Spotting Drill (5000-1024)
- Osg Spotting Drills