Shop All Spotting Drills
Osg
Spotting Drill, 90 deg., 10mm, Bright, HSS
Mfr # 62910
Zoro # G1747271
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 10.00mm - 0.3937
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 62910
- Zoro # G1747271
- Country of Origin Japan
- Category Spotting Drills
Dimensions
Size - Decimal | 10.00mm - 0.3937 |
Flute Length | 30.00 mm |
Overall Length | 93.00 mm |
Shank Dia. | 10 mm |
Size- Decimal | 10.00mm (0.3937) |
Drill Bit Size | 10.00 mm |
Size (In.) | 3/8 |
Body Dia. | 10.00 mm |
Drill Size | 10.00mm |
Sizes Included | M10 |
Size (mm) | 10 |
Drill Bit Dimension Type | Fractional Inch |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 10.00 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Sliding T Handle Tap Wrench, 1/16-1/4 In (2FLL7)
- TE-CO SS Knld Knob Plgr, No Lck, 1/2"-13, PK2 (54504)
- MAYHEW PUNCH PILOT PNEUMATIC 1/4" #8 (MY31950)
- WESTWARD Locking Clamp Set, 11", 2-1/2" Cap., 2 Pc. (4YR39)
- OSG Spotting Drill, 120 deg, 8mm, 1in FL, Bright (62928)
- OSG Spotting Drill, 90 deg., 12mm, HSS (62912)
- OSG Spotting Drill, 90deg, 6mm, 13/16 in FL, TiN (63606)
- OSG Spotting Drill, 90 deg., 8mm, 1 in. FL (63608)
- OSG Spotting Drill, 90 deg., 3mm, 7/16in FL, TiN (63603)
- OSG Spotting Drill, 60 deg., 4mm, 9/16 in. FL (63704)
- KEO Spotting/Centering Drill, 90 Deg, 3/8, HSS (30381)
- Osg Countersinks, Center Drills & Spotting Drills