Shop All Spotting Drills
Osg
Spotting Drill, 60 deg., 8mm, 1 in. FL
Mfr # 63708
Zoro # G1747335
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 60 Degrees
- Size - Decimal 8.00mm - 0.3150
- Measurement System Fractional Inch
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 63708
- Zoro # G1747335
- Country of Origin Japan
- Category Spotting Drills
Dimensions
Size - Decimal | 8.00mm - 0.3150 |
Flute Length | 26.00 mm |
Overall Length | 81.00 mm |
Shank Dia. | 8 mm |
Sizes Included | M8 |
Drill Bit Dimension Type | Fractional Inch |
Body Dia. | 8.00 mm |
Drill Size | 8.00mm |
Size (In.) | 5/16 |
Size (mm) | 8 |
Size- Decimal | 8.00mm (0.3150) |
Drill Bit Size | 8.00 mm |
Description
Spotting Drill Bit, High Speed Steel, 60 Degrees , 8.00 mm, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 4 3/4 in Diagonal Cutting Plier Standard Cut Uninsulated (77 32 120 H)
- DYNABRADE Air Disc Sander, Industrial, 0.7 HP, 3 In. (52410)
- GEARWRENCH 3/8" Drive Torx® Bit Socket T15 (80534)
- MAYHEW PRO Hollow Punch, Round, Steel, 1-1/2 x1-1/2 In (50520)
- OSG Spotting Drill, 120 deg., 12mm, HSS (63662)
- OSG Spotting Drill, 120 deg., 10mm, 1-3/16in FL (62930)
- OSG Spotting Drill, 90 deg., 12mm, HSS (62912)
- OSG Spotting Drill, 90deg, 4mm, 9/16 in. FL, TiN (63604)
- OSG Spotting Drill, 90 deg., 3mm, 7/16in FL, TiN (63603)
- OSG Spotting Drill, 120 deg., 3mm, 7/16 in. FL (62923)
- KEO NC Spotting Drills, 118 deg., 1/4in., TiN (30250-TIN)
- Osg Countersinks, Center Drills & Spotting Drills