Shop All Spotting Drills
Osg
Spotting Drill, 60 deg., 6mm, 13/16 in. FL
Mfr # 63706
Zoro # G1747369
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 60 Degrees
- Size - Decimal 6.00mm - 0.2362
- Measurement System Fractional Inch
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 63706
- Zoro # G1747369
- Country of Origin Japan
- Category Spotting Drills
Dimensions
Size - Decimal | 6.00mm - 0.2362 |
Flute Length | 13/16 in |
Overall Length | 72.00 mm |
Shank Dia. | 6 mm |
Sizes Included | 6mm |
Size (In.) | 1/4 |
Drill Bit Size | 6.00 mm |
Drill Bit Dimension Type | Fractional Inch |
Body Dia. | 6.00 mm |
Drill Size | 6.00mm |
Size (mm) | 6 |
Size- Decimal | 6.00mm (0.2362) |
Description
Spotting Drill Bit, High Speed Steel, 60 Degrees , 6.00 mm, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN R8 Tool Holder for 12,000-Series Coolant Inducer (49849)
- PROTO Ratcheting Wrench, Head Size 3/8 in x #12 (JSCV12)
- GREY PNEUMATIC 1"DR X 1" HEX (4932F)
- MIDWEST RAKE Cove Trowel, 7-1/2" L x 5-3/4" W, 3/4" Rad (47409)
- OSG Spotting Drill, 90deg, 6mm, 13/16 in FL, TiN (63606)
- OSG Spotting Drill, 60 deg., 4mm, 9/16 in. FL (63704)
- OSG Spotting Drill, 90 deg., 8mm, 1 in. FL (63608)
- OSG Spotting Drill, 120 deg., 12mm, HSS (63662)
- OSG Spotting Drill, 120 deg, 8mm, 1in FL, Bright (62928)
- OSG Spotting Drill, 90deg, 4mm, 9/16 in. FL, TiN (63604)
- MELIN TOOL CO Spot Drill, Cobalt, 82 deg., 1/2" x 35mm (HSNC-1/2-82)
- Osg Countersinks, Center Drills & Spotting Drills