Shop All Spotting Drills
Osg
Spotting Drill, 60 deg., 3mm, 7/16in FL
Mfr # 63703
Zoro # G1747341
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 60 Degrees
- Size - Decimal 3.00mm - 0.1181
- Measurement System Fractional Inch
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 63703
- Zoro # G1747341
- Country of Origin Japan
- Category Spotting Drills
Dimensions
Size - Decimal | 3.00mm - 0.1181 |
Flute Length | 11.00 mm |
Overall Length | 48.00 mm |
Shank Dia. | 3 mm |
Sizes Included | M3 |
Drill Size | 3.00mm |
Body Dia. | 3.00 mm |
Drill Bit Size | 3.00 mm |
Size (In.) | 1/8 |
Size- Decimal | 3.00mm (0.1181) |
Drill Bit Dimension Type | Fractional Inch |
Size (mm) | 3 |
Description
Spotting Drill Bit, High Speed Steel, 60 Degrees , 3.00 mm, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Socket Reta"er Spr"g, 1/2 (2135-425)
- WESTWARD Breaker Bar, 3/4" Drive, Overall 39" L (440G02)
- RICHELIEU HARDWARE 12-inch (305 mm) Carbide Tooth Circular Miter Saw Blade (416451)
- CLEVELAND Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70260)
- OSG Spotting Drill, 90deg, 4mm, 9/16 in. FL, TiN (63604)
- OSG Spotting Drill, 60 deg., 4mm, 9/16 in. FL (63704)
- OSG Spotting Drill, 90 deg., 8mm, HSS (62908)
- OSG Spotting Drill, 120 deg., 3mm, 7/16 in. FL (62923)
- OSG Spotting Drill, 90 deg., 3mm, 7/16in FL, TiN (63603)
- OSG Spotting Drill, 120 deg., 12mm, HSS (63662)
- WALTER Walter Titex - NC spot drill, 90 (A1115S-6)
- Osg Spotting Drills