Shop All Spotting Drills
Osg
Spotting Drill, 60 deg., 12mm, 1-7/16in FL
Mfr # 63712
Zoro # G1747350
product price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 60 Degrees
- Size - Decimal 12.00mm - 0.4724
- Measurement System Fractional Inch
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 63712
- Zoro # G1747350
- Country of Origin Japan
- Category Spotting Drills
Dimensions
Size - Decimal | 12.00mm - 0.4724 |
Flute Length | 36.00 mm |
Overall Length | 108.00 mm |
Shank Dia. | 12 mm |
Sizes Included | 12mm |
Drill Size | 12.00mm |
Drill Bit Size | 12.00 mm |
Size- Decimal | 12.00mm (0.4724) |
Size (In.) | 1/2 |
Body Dia. | 12.00 mm |
Drill Bit Dimension Type | Metric |
Size (mm) | 12 |
Description
Spotting Drill Bit, High Speed Steel, 60 Degrees , 12.00 mm, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive Hex Bit Metric Socket 4mm (80164)
- X1 TOOLS 42 Heavy Duty Bolt Cutter 1 Bolt Cutter by X1 Tools (X1E-HAN-CUT-BOL-1042x1)
- LANG Metric Thread Restorer Tap Set, 6 Pc. (2588)
- KRAFT TOOL Brick/Stone Marker w/Blade (BL207)
- OSG Spotting Drill, 90deg, 6mm, 13/16 in FL, TiN (63606)
- OSG Spotting Drill, 90deg, 4mm, 9/16 in. FL, TiN (63604)
- OSG Spotting Drill, 120 deg., 3mm, 7/16 in. FL (62923)
- OSG Spotting Drill, 120 deg, 8mm, 1in FL, Bright (62928)
- OSG Spotting Drill, 90 deg., 8mm, 1 in. FL (63608)
- OSG Spotting Drill, 90 deg., 8mm, HSS (62908)
- KEO NC Spotting Drill, 120 Deg, 1/4x4, Cobalt (33145)
- Osg Countersinks, Center Drills & Spotting Drills