Shop All Spotting Drills
Osg
Spotting Drill, 120deg, 4mm, 9/16in FL
Mfr # 62924
Zoro # G1747107
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 120 Degrees
- Size - Decimal 4.00mm - 0.1575
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 62924
- Zoro # G1747107
- Country of Origin Japan
- Category Spotting Drills
Dimensions
Size - Decimal | 4.00mm - 0.1575 |
Flute Length | 15.00 mm |
Overall Length | 54.00 mm |
Shank Dia. | 4 mm |
Size (mm) | 4 |
Drill Bit Dimension Type | Fractional Inch |
Body Dia. | 4.00 mm |
Drill Size | 4.00mm |
Drill Bit Size | 4.00 mm |
Sizes Included | M4 |
Size (In.) | 3/16 |
Size- Decimal | 4.00mm (0.1575) |
Description
Spotting Drill Bit, High Speed Steel, 120 Degrees , 4.00 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 180 Lb Max, 3/8-16, Material: Rubber (2NPF3)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 13/32 (C23367)
- IRWIN Shank Wood Installer Bit, 3/8in x 18in (1890709)
- HANSEN Universal Wrench Rack (5300)
- OSG Spotting Drill, 120 deg., 3mm, 7/16 in. FL (62923)
- OSG Spotting Drill, 90 deg., 8mm, 1 in. FL (63608)
- OSG Spotting Drill, 60 deg., 4mm, 9/16 in. FL (63704)
- OSG Spotting Drill, 90 deg., 8mm, HSS (62908)
- OSG Spotting Drill, 90deg, 4mm, 9/16 in. FL, TiN (63604)
- OSG Spotting Drill, 120 deg., 10mm, 1-3/16in FL (62930)
- BLAIR Cutter, Spotweld/Access, Double-End, 3/8" (13214)
- Osg Countersinks, Center Drills & Spotting Drills