Shop All Spotting Drills
Osg
Spotting Drill, 120 deg., 6mm, 13/16in FL
Mfr # 63656
Zoro # G1747116
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 120 Degrees
- Size - Decimal 6.00mm - 0.2362
- Measurement System Fractional Inch
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 63656
- Zoro # G1747116
- Country of Origin Japan
- Category Spotting Drills
Dimensions
Size - Decimal | 6.00mm - 0.2362 |
Flute Length | 20.00 mm |
Overall Length | 72.00 mm |
Shank Dia. | 6 mm |
Sizes Included | M6 |
Size- Decimal | 6.00mm (0.2362) |
Drill Bit Size | 6.00 mm |
Drill Size | 6.00mm |
Body Dia. | 6.00 mm |
Size (mm) | 6 |
Size (In.) | 1/4 |
Drill Bit Dimension Type | Fractional Inch |
Description
Spotting Drill Bit, High Speed Steel, 120 Degrees , 6.00 mm, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Impact Insert Bit Phillips #1-250 (76581)
- MILWAUKEE TOOL 9 in Linemans Plier High Leverage w/ Fish Tape Puller, Wire Crimper, Steel (48-22-6100)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1-1/4" W, 6/10 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99500-12-06)
- MAKITA 16" Bull Point, Makita Large Shank (798029-5)
- OSG Spotting Drill, 120 deg., 3mm, 7/16 in. FL (62923)
- OSG Spotting Drill, 90 deg., 8mm, HSS (62908)
- OSG Spotting Drill, 90 deg., 8mm, 1 in. FL (63608)
- OSG Spotting Drill, 120 deg., 12mm, HSS (63662)
- OSG Spotting Drill, 90 deg., 3mm, 7/16in FL, TiN (63603)
- OSG Spotting Drill, 90deg, 6mm, 13/16 in FL, TiN (63606)
- KEO NC Spotting Drill, 120 Deg, 1/4x2.5, Cobalt (33143)
- Osg Spotting Drills