Shop All Spotting Drills
Osg
Spotting Drill, 120 deg., 4mm, HSS
Mfr # 63654
Zoro # G1747125
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 120 Degrees
- Size - Decimal 4.00mm - 0.1575
- Measurement System Fractional Inch
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 63654
- Zoro # G1747125
- Country of Origin Japan
- Category Spotting Drills
Dimensions
Size - Decimal | 4.00mm - 0.1575 |
Flute Length | 15.00 mm |
Overall Length | 54.00 mm |
Shank Dia. | 4 mm |
Drill Bit Dimension Type | Fractional Inch |
Size- Decimal | 4.00mm (0.1575) |
Drill Bit Size | 4.00 mm |
Size (In.) | 3/16 |
Body Dia. | 4.00 mm |
Sizes Included | M4 |
Size (mm) | 4 |
Drill Size | 4.00mm |
Description
Spotting Drill Bit, High Speed Steel, 120 Degrees , 4.00 mm, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Router Aluminum (SFA-125-22)
- IDEAL Phillips, Star, Slotted, Hex, Square Bit 9-1/2 in, Drive Size: 1/4 in, 5/16 in, 7/16 in (35-688)
- IDEAL Hole Saw, 2-1/8 (36-535)
- KNIPEX 16 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Plastic Grip (86 03 400)
- OSG Spotting Drill, 120 deg., 12mm, HSS (63662)
- OSG Spotting Drill, 120 deg., 10mm, 1-3/16in FL (62930)
- OSG Spotting Drill, 90 deg., 12mm, HSS (62912)
- OSG Spotting Drill, 60 deg., 4mm, 9/16 in. FL (63704)
- OSG Spotting Drill, 90deg, 4mm, 9/16 in. FL, TiN (63604)
- OSG Spotting Drill, 90 deg., 8mm, HSS (62908)
- LINK 3/8 X 2 HSS 120° Spot & Center Drill (97-L2-386)
- Osg Countersinks, Center Drills & Spotting Drills