Shop All Spotting Drills
Osg
Spotting Drill, 120 deg, 3mm, 7/16in FL, TiN
Mfr # 63653
Zoro # G1747070
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 120 Degrees
- Size - Decimal 3.00mm - 0.1181
- Measurement System Fractional Inch
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 63653
- Zoro # G1747070
- Country of Origin Japan
- Category Spotting Drills
Dimensions
Size - Decimal | 3.00mm - 0.1181 |
Flute Length | 11.00 mm |
Overall Length | 48.00 mm |
Shank Dia. | 3 mm |
Drill Bit Dimension Type | Fractional Inch |
Sizes Included | M3 |
Drill Bit Size | 3.00 mm |
Drill Size | 3.00mm |
Size (mm) | 3 |
Size (In.) | 1/8 |
Body Dia. | 3.00 mm |
Size- Decimal | 3.00mm (0.1181) |
Description
Spotting Drill Bit, High Speed Steel, 120 Degrees , 3.00 mm, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 11/32" TG100 Collets (334441N)
- IRWIN Locking Wrench, w/Wire Cutter 4" (08)
- KYOCERA External Grooving Blade, KGDR 3T20C, External Grooving & Cut-Off Blade (KGDR3T20C)
- WIHA Precision Torx Screwdriver T4 Round (26736)
- BLAIR Spotweld Pilots for BLR11123 Arbor (11097)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-16)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Finish: UN (QSPD-040-120)
- BLAIR Cutter, 3/8", 3 pcs. (11108-3)
- ASTRO PNEUMATIC DRILL BIT 8MM F/SPOT WELD DRILL (AO1721)
- KEO Spotting Drill Bit, 1/2 in Cobalt Steel (33127)
- WALTER Walter Titex - NC spot drill, 90 (A1115-6)
- Osg Countersinks, Center Drills & Spotting Drills