Shop All Spotting Drills
Osg
Spotting Drill, 120 deg., 3mm, 7/16 in. FL
Mfr # 62923
Zoro # G1747046
$6.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 120 Degrees
- Size - Decimal 3.00mm - 0.1181
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 62923
- Zoro # G1747046
- Country of Origin Japan
- Category Spotting Drills
Dimensions
Size - Decimal | 3.00mm - 0.1181 |
Flute Length | 11.00 mm |
Overall Length | 48.00 mm |
Shank Dia. | 3 mm |
Size (mm) | 3 |
Sizes Included | M3 |
Body Dia. | 3.00 mm |
Drill Bit Dimension Type | Fractional Inch |
Size (In.) | 1/8 |
Drill Size | 3.00mm |
Size- Decimal | 3.00mm (0.1181) |
Drill Bit Size | 3.00 mm |
Description
Spotting Drill Bit, High Speed Steel, 120 Degrees , 3.00 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Dual Valve Wheel Wrench, 15/16x5/8", 8"OAL (WVD-100)
- VEGA Hex and Hex Ball, T-Handle, 1/4 x 6 in (LTB1406)
- JET Trunnion For Wbs-14Cs/Os (100042)
- WRIGHT TOOL 3/8" Drive, Metric Crowfoot Wrench 3/8" Drive Metric - 17mm Open End (10-17MM)
- OSG Spotting Drill, 90deg, 6mm, 13/16 in FL, TiN (63606)
- OSG Spotting Drill, 120 deg., 12mm, HSS (63662)
- OSG Spotting Drill, 60 deg., 4mm, 9/16 in. FL (63704)
- OSG Spotting Drill, 90 deg., 3mm, 7/16in FL, TiN (63603)
- OSG Spotting Drill, 90 deg., 12mm, HSS (62912)
- OSG Spotting Drill, 90 deg., 8mm, HSS (62908)
- COBRA CARBIDE 145���� - 2 FL Spotting Drill, Flute Length: 1" (31911)
- Osg Countersinks, Center Drills & Spotting Drills