Shop All Spotting Drills
Osg
Spotting Drill, 120 deg., 20mm, 2-1/16in FL
Mfr # 62938
Zoro # G1747089
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 120 Degrees
- Size - Decimal 20.00mm - 0.7874
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 62938
- Zoro # G1747089
- Country of Origin Japan
- Category Spotting Drills
Dimensions
Size - Decimal | 20.00mm - 0.7874 |
Flute Length | 53.00 mm |
Overall Length | 132.00 mm |
Shank Dia. | 20 mm |
Size (mm) | 20 |
Drill Bit Dimension Type | Fractional Inch |
Body Dia. | 20.00 mm |
Drill Bit Size | 20.00 mm |
Size (In.) | 13/16 |
Size- Decimal | 20.00mm (0.7874) |
Sizes Included | 20mm |
Drill Size | 20.00mm |
Description
Spotting Drill Bit, High Speed Steel, 120 Degrees , 20.00 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Alum Hand Knob, 3/4"-10 Thru (43325)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 2.00mm (45811)
- DEWALT 1/8" Black Oxide Split Point Drill Bit (2-Pack) (DW1108)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0090 In (19365)
- OSG Spotting Drill, 120 deg, 8mm, 1in FL, Bright (62928)
- OSG Spotting Drill, 90 deg., 12mm, HSS (62912)
- OSG Spotting Drill, 90deg, 6mm, 13/16 in FL, TiN (63606)
- OSG Spotting Drill, 90 deg., 3mm, 7/16in FL, TiN (63603)
- OSG Spotting Drill, 90 deg., 8mm, 1 in. FL (63608)
- OSG Spotting Drill, 120 deg., 3mm, 7/16 in. FL (62923)
- YG-1 TOOL CO Drill (D2GP185010)
- Osg Countersinks, Center Drills & Spotting Drills