Shop All Spotting Drills
Osg
Spotting Drill, 120 deg., 16mm, 1-5/8in FL
Mfr # 62936
Zoro # G1747098
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 120 Degrees
- Size - Decimal 16.00mm - 0.6299
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 62936
- Zoro # G1747098
- Country of Origin Japan
- Category Spotting Drills
Dimensions
Size - Decimal | 16.00mm - 0.6299 |
Flute Length | 41.00 mm |
Overall Length | 118.00 mm |
Shank Dia. | 16 mm |
Body Dia. | 16.00 mm |
Size- Decimal | 16.00mm (0.6299) |
Sizes Included | 16mm |
Drill Bit Dimension Type | Fractional Inch |
Size (In.) | 5/8 |
Drill Bit Size | 16.00 mm |
Size (mm) | 16 |
Drill Size | 16.00mm |
Description
Spotting Drill Bit, High Speed Steel, 120 Degrees , 16.00 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/32 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC11/32)
- BOSCH Automatic Wire Stripper (4467)
- HHIP Spring Centered Tap Guide (3906-0220)
- SOG Utility Knife, Straight, 3-5/8" Blade L (12-61-01-57)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-375-100)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 120 Deg. (5438763)
- HHIP .315 X 3-1/8 90 Degree Split Point Cobalt NC Spotting Drill (5000-1010)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Flute Length: 3/4" (31904)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-500-090)
- BLAIR Cutter, 1/4", 3 pcs. (11100-3)
- KEO Spotting/Centering Drill, 90 Deg, 3/8, HSS (30381)
- Osg Countersinks, Center Drills & Spotting Drills