Shop All Spotting Drills
Osg
Spotting Drill, 120 deg., 12mm, HSS
Mfr # 63662
Zoro # G1747055
product price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 120 Degrees
- Size - Decimal 12.00mm - 0.4724
- Measurement System Fractional Inch
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 63662
- Zoro # G1747055
- Country of Origin Japan
- Category Spotting Drills
Dimensions
Size - Decimal | 12.00mm - 0.4724 |
Flute Length | 36.00 mm |
Overall Length | 108.00 mm |
Shank Dia. | 12 mm |
Drill Size | 12.00mm |
Size (mm) | 12 |
Size- Decimal | 12.00mm (0.4724) |
Drill Bit Size | 12.00 mm |
Drill Bit Dimension Type | Fractional Inch |
Size (In.) | 1/2 |
Sizes Included | M12 |
Body Dia. | 12.00 mm |
Description
Spotting Drill Bit, High Speed Steel, 120 Degrees , 12.00 mm, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL NECK TORSION Power Bit PH3x50, PK2 (NTPH350P2)
- OSG Spiral Point Tap, Plug, 3 (1731005)
- HOLEX Screwdriver for Torx- fully insulated- Torx profile: TX10 (625780 TX10)
- INNOVATIVE COMPONENTS Plunger Pin Ring, 2, 1/2-13, 0.50, w/Patch (GP8C---R--V--21)
- OSG Spotting Drill, 90deg, 6mm, 13/16 in FL, TiN (63606)
- OSG Spotting Drill, 120 deg, 8mm, 1in FL, Bright (62928)
- OSG Spotting Drill, 90deg, 4mm, 9/16 in. FL, TiN (63604)
- OSG Spotting Drill, 120 deg., 3mm, 7/16 in. FL (62923)
- OSG Spotting Drill, 90 deg., 8mm, 1 in. FL (63608)
- OSG Spotting Drill, 90 deg., 8mm, HSS (62908)
- KEO NC Spotting Drill, 90 Deg, 1/2x3.75, Cobalt (32123)
- Osg Spotting Drills