Shop All Spotting Drills
Osg
Spotting Drill, 120 deg., 12mm, 1-7/16in FL
Mfr # 62932
Zoro # G1747037
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 120 Degrees
- Size - Decimal 12.00mm - 0.4724
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 62932
- Zoro # G1747037
- Country of Origin Japan
- Category Spotting Drills
Dimensions
Size - Decimal | 12.00mm - 0.4724 |
Flute Length | 36.00 mm |
Overall Length | 108.00 mm |
Shank Dia. | 12 mm |
Size (mm) | 12 |
Drill Size | 12.00mm |
Size- Decimal | 12.00mm (0.4724) |
Sizes Included | 12mm |
Size (In.) | 1/2 |
Drill Bit Size | 12.00 mm |
Body Dia. | 12.00 mm |
Drill Bit Dimension Type | Fractional Inch |
Description
Spotting Drill Bit, High Speed Steel, 120 Degrees , 12.00 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Wide-Mouth Tool Bag, Black, 1680D Ballistic Nylon, 42 Pockets (55469)
- SUNEX 3/8" Drive Impact Socket 6 (322MD)
- STARRETT Crankshaft Distortion Gage, 2.375 to 18In (696Z)
- DRILLCO 25/64, S/S STR FLUTE CHUCK REAMER - 4300E (430E125)
- KEO 3/8x2-1/2 KEO Carbide RH 120 deg NC Spot Drill (34381)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 1/2 in. (0321L)
- WOODWARD FAB Spot Weld Cutter Set, Remove Spot Welds (WFSPOT)
- KODIAK CUTTING TOOLS 5/8 Carbide Drill N/C Spotting Drill 140 Deg. (5438895)
- COBRA CARBIDE 120���� - 2 FL Spotting Drill, Drill Bit Size: 1/8" (31902)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-250-090)
- BLAIR Cutter, 7/8" (11340)
- Osg Countersinks, Center Drills & Spotting Drills