Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap Plug, 4 Flutes
Mfr # 34401401
Zoro # G9308372
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M22-2.5
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Shank Dia. 20.30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 34401401
- Zoro # G9308372
- Country of Origin Mexico
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M22-2.5 |
Shank Dia. | 20.30mm |
Overall Length | 130.00mm |
Tap Dimension Type | Metric |
Tap Size | M22 |
Thread Length | 63.50mm |
Pitch Diameter Limit | D5 |
Thread Size | M22x2.5 |
75% Thread Drill Size | 3.30 mm |
Square Size | 15.24 mm |
65% Thread Drill Size | 3.40 mm |
55% Thread Drill Size | 3.50 mm |
Shank Length | 80.00 mm |
Description
Screw Thread Insert STI Tap, Thread Size M22x2.5, Metric Coarse, Overall Length 130.00 mm, Powdered Metal, Black Oxide, Right Hand, Thread Length 35.00 mm, Tap Chamfer Plug, Thread Limit D5, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Crimpro Crimper for Open Barrel Contacts (902-138)
- MELIN TOOL CO Drill Point Countersink, HSS, 82 deg., 1/2" (HS4DP-1/2-82)
- DEWALT 20.0 V Hammer Drill, Battery Included, 1/2 in Chuck (DCD996P2)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 3/16", 1", PK5 (40L561)
- OSG Spiral Point Tap, 7/8"-9, Plug, UNC, 4 Flutes, TiCN (1105614208)
- OSG Spiral Point Tap, Plug, 4 (1651005708)
- OSG Spiral Point Tap, Plug 3 Flutes (15413)
- OSG Spiral Point Tap, Plug 4 Flutes (2844400)
- OSG Spiral Point Tap Plug, 4 Flutes (2839600)
- OSG Spiral Point Tap, Plug, 4 (2894401)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- Osg Taps