Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap Plug, 4 Flutes
Mfr # 34401201
Zoro # G9308336
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M18-2.5
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 34401201
- Zoro # G9308336
- Country of Origin Mexico
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M18-2.5 |
Tap Dimension Type | Metric |
Pitch Diameter Limit | D5 |
Thread Length | 51.00mm |
Overall Length | 108.00mm |
Shank Dia. | 15.00mm |
Tap Size | M18 |
75% Thread Drill Size | 3.30 mm |
Thread Size | M18x2.5 |
55% Thread Drill Size | 3.50 mm |
Shank Length | 70.00 mm |
65% Thread Drill Size | 3.40 mm |
Square Size | 13.28 mm |
Description
Screw Thread Insert STI Tap, Thread Size M18x2.5, Metric Coarse, Overall Length 119.00 mm, Powdered Metal, Black Oxide, Right Hand, Thread Length 35.00 mm, Tap Chamfer Plug, Thread Limit D5, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Steel Pull Rng, Non Lck w/P, 1/2-13" (NSTPRW50)
- KENNEDY Signature Series Top Chest, 3 Drawer, Brown, Steel, 20 in W x 8-1/2 in D x 13-1/2 in H (620B)
- MITUTOYO Height Gage, 0.0015" Accuracy, Cast Iron (192-672-10)
- INTERNAL TOOL A 5/8X.0312 1/4" Shank Key Cutter (76-9045-C)
- OSG Spiral Point Tap Plug, 4 Flutes (2839600)
- OSG Spiral Point Tap, Plug, 4 (2895301)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, TiCN (2844408)
- OSG Spiral Point Tap, Plug 4 Flutes (2846801)
- OSG Spiral Point Tap, Plug 3 Flutes (15413)
- OSG Spiral Point Tap Plug, 4 Flutes (2895001)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C86133)
- Osg Taps