Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap, Plug 4 Flutes
Mfr # 31404001
Zoro # G9308031
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-8
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 4
- Shank Dia. 1.021"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 31404001
- Zoro # G9308031
- Country of Origin Mexico
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 1"-8 |
Shank Dia. | 1.021" |
Tap Size | 1" |
Thread Length | 2-9/16" |
Tap Dimension Type | Inch |
Overall Length | 5-3/4" |
Pitch Diameter Limit | H4 |
55% Thread Drill Size | 29/32 in |
65% Thread Drill Size | 57/64 in |
Shank Length | 3 23/64 in |
Thread Size | 1"-8 |
75% Thread Drill Size | 22.25 mm |
Square Size | 0.7660 in |
Description
Screw Thread Insert STI Tap, Thread Size 1 In.-8, UNC, Overall Length 5 3/4 in, Powdered Metal, Black Oxide, Right Hand, Thread Length 1 3/4 in, Tap Chamfer Plug, Thread Limit H4, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 17 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23417)
- HOLEX Brass Feeler Gauges, Number of blades: 20 (478210 20)
- HHIP R8 17 Piece ER-40 Spring Collet Chuck Set (3900-0005)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-7/16" x 2" (HML.2-7/16)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, Oxide (2844401)
- OSG Spiral Point Tap, Plug 3 Flutes (15413)
- OSG Spiral Point Tap Plug, 4 Flutes (1651002008)
- OSG Spiral Point Tap, Plug, 4 (1651002408)
- OSG Spiral Point Tap, Plug 4 Flutes (2844400)
- OSG Spiral Point Tap, Plug 4 Flutes (2839601)
- CLEVELAND Spiral Point Tap, Plug, 4 (C86233)
- Osg Taps