Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap, Plug 4 Flutes
Mfr # 31403801
Zoro # G9307995
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/8"-14
- Tap Chamfer Plug
- Tap Thread Type UNF
- Number of Flutes 4
- Pitch Diameter Limit H3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 31403801
- Zoro # G9307995
- Country of Origin Mexico
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 7/8"-14 |
Pitch Diameter Limit | H3 |
Tap Size | 7/8" |
Shank Dia. | 0.800" |
Overall Length | 5-1/8" |
Thread Length | 2-1/2" |
Tap Dimension Type | Inch |
Square Size | 0.6000 in |
65% Thread Drill Size | 13/16 in |
75% Thread Drill Size | 20.40 mm |
55% Thread Drill Size | 20.90 mm |
Shank Length | 2 31/32 in |
Thread Size | 7/8"-14 |
Description
Screw Thread Insert STI Tap, Thread Size 7/8 In.-14, UNF, Overall Length 5 1/8 in, Powdered Metal, Black Oxide, Right Hand, Thread Length 1 35/64 in, Tap Chamfer Plug, Thread Limit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 3/4 in. Bs Hcs Flex Putty Knife 02005 (2005)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMA, 0.0156 in, Carbide (TCMA21.51-AC415K)
- MORSE 1-5/8" Carbide Grit Hole Saw (MHSG26)
- GEMPLERS Gemplers Original Tool Rack, Double 12 Inch Prong for Shovels, Spades, Rakes, and Brooms (TR-HR-12)
- OSG Spiral Point Tap, Plug, 4 (2895301)
- OSG Spiral Point Tap, Plug, 4 (1651005708)
- OSG Spiral Point Tap Plug, 4 Flutes (2895001)
- OSG Spiral Point Tap Plug, 4 Flutes (2850401)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, TiCN (2844408)
- OSG Spiral Point Tap, Plug 3 Flutes (15413)
- WIDIA Spiral Point Tap, 1/4"-20, Plug, UNC, 4 Flutes, Uncoated (18839)
- Osg Spiral Point 4-Flute Taps