Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap Plug, 4 Flutes
Mfr # 31403708
Zoro # G9307986
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/8"-9
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 4
- List Number 314
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 31403708
- Zoro # G9307986
- Country of Origin Mexico
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 7/8"-9 |
Tap Dimension Type | Inch |
Shank Dia. | 0.800" |
Tap Size | 7/8" |
Pitch Diameter Limit | H5 |
Thread Length | 2-1/2" |
Overall Length | 5-1/8" |
Thread Size | 7/8"-9 |
65% Thread Drill Size | 25/32 in |
55% Thread Drill Size | 51/64 in |
Square Size | 0.6000 in |
75% Thread Drill Size | 19.50 mm |
Shank Length | 2 31/32 in |
Description
Screw Thread Insert STI Tap, Thread Size 7/8 In.-9, UNC, Overall Length 5 1/8 in, Powdered Metal, TiCN, Right Hand, Thread Length 1 35/64 in, Tap Chamfer Plug, Thread Limit H5, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 7Mm Socket Bit x 1" - 3/8 Sq Dr (228H070SB)
- SUNEX Angled Wrench Set, Metric, 14 pcs. (9914MA)
- DEWALT 9 ft Tape Measure, 1/2 in Blade (DWHT33028)
- AMPG Parallel, 9 Pair Set, 1/4", Plastic Case (Z9985)
- OSG Spiral Point Tap, Plug 3 Flutes (15413)
- OSG Spiral Point Tap, Plug 4 Flutes (2839601)
- OSG Spiral Point Tap, Plug 4 Flutes (2844400)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, Oxide (2844401)
- OSG Spiral Point Tap, Plug, 4 (2894401)
- OSG Spiral Point Tap Plug, 4 Flutes (1651002008)
- KODIAK CUTTING TOOLS M20X2.5 Spiral Pt Plug Tap Metric TIN Coated (5533385)
- Osg Taps