Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap Plug, 4 Flutes
Mfr # 31403308
Zoro # G9307907
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 4
- Tap Grouping STI Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 31403308
- Zoro # G9307907
- Country of Origin Mexico
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Thread Length | 2-7/32" |
Shank Dia. | 0.987" |
Pitch Diameter Limit | H5 |
Overall Length | 4-11/16" |
Tap Dimension Type | Inch |
Tap Size | 3/4" |
55% Thread Drill Size | 17.20 mm |
65% Thread Drill Size | 16.90 mm |
75% Thread Drill Size | 16.50 mm |
Thread Size | 3/4"-10 |
Square Size | 0.5220 in |
Shank Length | 2 11/16 in |
Description
Screw Thread Insert STI Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 11/16 in, Powdered Metal, TiCN, Right Hand, Thread Length 1 25/64 in, Tap Chamfer Plug, Thread Limit H5, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCMT, 1, PCD (NF-VCMT331GD-DA1000)
- DEXTER RUSSELL Sharp Point Shoe Knife 4-5/8 In Sharp Point, 8" L (75340)
- LINK #12 Cobalt Se .220 X 1/2 Drill 7/16 X 2 Body 1/4 X 5/8 Shank (55-CO-193)
- ECLIPSE TOOLS Bit, Security Spanner, #6, 1" L, 1/4 (SSP6X1)
- OSG Spiral Point Tap, Plug 4 Flutes (2839601)
- OSG Spiral Point Tap, Plug 3 Flutes (15413)
- OSG Spiral Point Tap Plug, 4 Flutes (1651002008)
- OSG Spiral Point Tap, Plug, 4 (1651002408)
- OSG Spiral Point Tap, Plug 4 Flutes (2844400)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, Oxide (2844401)
- CLEVELAND Spiral Point Tap Plug, 4 Flutes (C86232)
- Osg Spiral Point 4-Flute Taps