Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap, Plug 4 Flutes
Mfr # 31403301
Zoro # G9307891
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 4
- Pitch Diameter Limit H5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 31403301
- Zoro # G9307891
- Country of Origin Mexico
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Pitch Diameter Limit | H5 |
Overall Length | 4-11/16" |
Thread Length | 2-7/32" |
Shank Dia. | 0.987" |
Tap Dimension Type | Inch |
Tap Size | 3/4" |
Thread Size | 3/4"-10 |
65% Thread Drill Size | 16.90 mm |
75% Thread Drill Size | 16.50 mm |
Shank Length | 2 11/16 in |
Square Size | 0.5220 in |
55% Thread Drill Size | 17.20 mm |
Description
Screw Thread Insert STI Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 11/16 in, Powdered Metal, Black Oxide, Right Hand, Thread Length 1 25/64 in, Tap Chamfer Plug, Thread Limit H5, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 19mm 12 pt Metric Socket, 12 Points (8439)
- VIM PRODUCTS Magnetic Tool Holder; 8" X 11" (MAGPADLG)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, 3/16 (16W794)
- BESSEY 14 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 in Throat Depth (8500HPC-14)
- OSG Spiral Point Tap, Plug, 4 (2894401)
- OSG Spiral Point Tap, Plug 3 Flutes (15413)
- OSG Spiral Point Tap, Plug 4 Flutes (2844400)
- OSG Spiral Point Tap, Plug, 4 (1651002408)
- OSG Spiral Point Tap Plug, 4 Flutes (1651002008)
- OSG Spiral Point Tap, Plug 4 Flutes (2839601)
- WIDIA Spiral Point Tap, Plug 4 Flutes (VTSPO5112)
- Osg Taps