Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap, Plug 4 Flutes
Mfr # 31403208
Zoro # G9307882
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 4
- Tap Material Powdered Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 31403208
- Zoro # G9307882
- Country of Origin Mexico
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Tap Dimension Type | Inch |
Tap Size | 3/4" |
Thread Length | 2-7/32" |
Overall Length | 4-11/16" |
Shank Dia. | 0.987" |
Pitch Diameter Limit | H3 |
Thread Size | 3/4"-10 |
Shank Length | 2 11/16 in |
Square Size | 0.5220 in |
65% Thread Drill Size | 16.90 mm |
55% Thread Drill Size | 17.20 mm |
75% Thread Drill Size | 16.50 mm |
Description
Screw Thread Insert STI Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 11/16 in, Powdered Metal, TiCN, Right Hand, Thread Length 1 25/64 in, Tap Chamfer Plug, Thread Limit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Flex Impact Socket 1/2 in Size 6 pt Deep Depth, Black Oxide (J75275P)
- SLUGGER BY FEIN Annular Cutter, 7/8" dia., 2" Cutting D (63134222042)
- FACOM Short Satin Angle Open-End Wrench - 13 mm (FM-34.13)
- SUNEX 3/4" Drive Impact Socket 6 (430M)
- OSG Spiral Point Tap, Plug 3 Flutes (15413)
- OSG Spiral Point Tap Plug, 4 Flutes (2895001)
- OSG Spiral Point Tap, Plug 4 Flutes (2844400)
- OSG Spiral Point Tap, Plug 4 Flutes (2846801)
- OSG Spiral Point Tap, Plug, 4 (2895301)
- OSG Spiral Point Tap Plug, 4 Flutes (2839600)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- Osg Taps