Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap Plug, 4 Flutes
Mfr # 2851001
Zoro # G9290994
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-3/8"-6
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 4
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2851001
- Zoro # G9290994
- Country of Origin Mexico
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 1-3/8"-6 |
Thread Length | 3" |
Tap Size | 1-3/8" |
Overall Length | 6-1/16" |
Tap Dimension Type | Inch |
Shank Dia. | 1.108" |
Square Size | 0.8310 in |
Thread Size | 1 3/8"-6 |
Drill Bit Size | 1.2018 in, 1.2126 in, 1.2235 in, 1.2343 in, 1.2451 in |
Shank Length | 3 9/32 in |
75% Thread Drill Size | 1.2126 in |
65% Thread Drill Size | 1.2343 in |
Size | 1-3/8 |
Pitch Diameter Limit | H6 |
Description
Spiral Point Tap, Thread Size 1 3/8 In.-6, UNC, Overall Length 6 1/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 1.2126 in, Thread Limit H6, Class of Fit JIS 2, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Twisted Hex Key Set Metric (45053)
- BOSCH Hammer Masonry Drill, 1/2in, Carbide (HC2084)
- STARRETT 50 ft. Tape Measures, 3/8" Blade (530CI-600)
- WESTWARD Combination Wrench, SAE, 3/4in Size (36A214)
- OSG Spiral Point Tap, Plug, 4 (2894401)
- OSG Spiral Point Tap, Plug, 4 (2895301)
- OSG Spiral Point Tap, Plug 4 Flutes (2845601)
- OSG Spiral Point Tap, 7/8"-9, Plug, UNC, 4 Flutes, TiCN (1105614208)
- OSG Spiral Point Tap Plug, 4 Flutes (2839600)
- OSG Spiral Point Tap, Plug 3 Flutes (15413)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5121)
- Osg Taps