Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap, Plug 4 Flutes
Mfr # 2846801
Zoro # G9242213
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/2"-12
- Tap Chamfer Plug
- Tap Thread Type UNF
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2846801
- Zoro # G9242213
- Country of Origin Mexico
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 1-1/2"-12 |
Thread Length | 3" |
Tap Size | 1-1/2" |
Shank Dia. | 0.925" |
Tap Dimension Type | Inch |
Overall Length | 6-3/8" |
Thread Size | 1 1/2"-12 |
75% Thread Drill Size | 1.4188 in |
Shank Length | 3 9/16 in |
Drill Bit Size | 1.4134 in, 1.4188 in, 1.4242 in, 1.4296 in, 1.4351 in |
65% Thread Drill Size | 1.4296 in |
Square Size | 0.9250 in |
Size | 1-1/2 |
Pitch Diameter Limit | H5 |
Description
Spiral Point Tap, Thread Size 1 1/2 In.-12, UNF, Overall Length 6 11/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 1.4188 in, Thread Limit H5, Class of Fit JIS 2, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Ratchet, Cordless, 2.4 lb, 20V DC, 250 RPM (DCF512D1)
- KNIPEX 5 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (79 02 125)
- STREAMLIGHT 18650 BATTERY (STL22101)
- DRILL AMERICA 3/8" Cobalt Chucking Reamer (DWRRCO3/8)
- OSG Spiral Point Tap, Plug 4 Flutes (2839601)
- OSG Spiral Point Tap, 7/8"-9, Plug, UNC, 4 Flutes, TiCN (1105614208)
- OSG Spiral Point Tap Plug, 4 Flutes (2850401)
- OSG Spiral Point Tap, Plug 4 Flutes (2845601)
- OSG Spiral Point Tap, Plug, 4 (1651002808)
- OSG Spiral Point Tap Plug, 4 Flutes (2895001)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- Osg Spiral Point 4-Flute Taps