Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap, Plug 4 Flutes
Mfr # 2844400
Zoro # G2343905
original price:
$167.99
10% off
new price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-8
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 4
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2844400
- Zoro # G2343905
- Country of Origin Mexico
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 1"-8 |
Overall Length | 5-1/8" |
Tap Size | 1" |
Shank Dia. | 0.800" |
Tap Dimension Type | Inch |
Thread Length | 2-1/2" |
Drill Bit Size | 0.8701 in, 0.8782 in, 0.8863 in, 0.8945 in, 0.9026 in |
Shank Length | 3 in |
Thread Size | 1"-8 |
65% Thread Drill Size | 57/64 in |
75% Thread Drill Size | 22.25 mm |
55% Thread Drill Size | 29/32 in |
Square Size | 0.6000 in |
Size | 1 |
Pitch Diameter Limit | H5 |
Description
Spiral Point Tap, Thread Size 1 In.-8, UNC, Overall Length 5 3/32 in, HSS-E, Bright (Uncoated), Right Hand, Thread Length 1 1/2 in, 75 Percent Thread Drill Size 22.25 mm, Thread Limit H5, Number of Flutes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 12 Inch Adjustable Wrench (755252X)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1073501)
- MALCO Shear Blade for 1ELH1 Shear (TS1RB)
- KO-KEN Spinner Handle Wobble-Fix 150mm 1/4 Sq. Drive (2769NWF-150)
- OSG Spiral Point Tap Plug, 4 Flutes (2895001)
- OSG Spiral Point Tap, Plug, 4 (2895301)
- OSG Spiral Point Tap Plug, 4 Flutes (2850401)
- OSG Spiral Point Tap, Plug 4 Flutes (2846801)
- OSG Spiral Point Tap, Plug 4 Flutes (2845601)
- OSG Spiral Point Tap, Plug 3 Flutes (15413)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C86133)
- Osg Spiral Point 4-Flute Taps