Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap, Plug 4 Flutes
Mfr # 2839601
Zoro # G1621532
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-12
- Tap Chamfer Plug
- Tap Thread Type UNF
- Number of Flutes 4
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2839601
- Zoro # G1621532
- Country of Origin Mexico
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 1"-12 |
Tap Dimension Type | Inch |
Shank Dia. | 0.800" |
Thread Length | 2-1/2" |
Overall Length | 5-1/8" |
Tap Size | 1" |
Thread Size | 1"-12 |
65% Thread Drill Size | 23.60 mm |
55% Thread Drill Size | 15/16 in |
Shank Length | 3 in |
Square Size | 0.6000 in |
Drill Bit Size | 0.9134 in, 0.9188 in, 0.9242 in, 0.9296 in, 0.9351 in |
75% Thread Drill Size | 23.30 mm |
Size | 1 |
Pitch Diameter Limit | H4 |
Description
Spiral Point Tap, Thread Size 1 In.-12, UNF, Overall Length 5 3/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 1 1/2 in, 75 Percent Thread Drill Size 23.30 mm, Thread Limit H4, Number of Flutes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket set TORXPLUS 10IPR-50IPR Tamper Resistant 200mm 9 pieces 3/8 Sq. Drive (RS3025/9-IPR)
- COSCO Cutter, Jiffi, PK12 Utility, 12 PK (091460)
- FLUKE Tool Bucket, Black/Yellow, Synthetic (TB25)
- PROTO 6 Piece Metric T-Shape Hex Key Set, J4969 (J4969)
- OSG Spiral Point Tap, Plug 4 Flutes (2844400)
- OSG Spiral Point Tap, Plug, 4 (2895301)
- OSG Spiral Point Tap Plug, 4 Flutes (1983900)
- OSG Spiral Point Tap Plug, 4 Flutes (2839600)
- OSG Spiral Point Tap, Plug, 4 (1651005708)
- OSG Spiral Point Tap, Plug 3 Flutes (15413)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- Osg Spiral Point 4-Flute Taps