Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap Plug, 4 Flutes
Mfr # 2839600
Zoro # G7579792
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-12
- Tap Chamfer Plug
- Tap Thread Type UNF
- Number of Flutes 4
- Tap Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2839600
- Zoro # G7579792
- Country of Origin Mexico
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 1"-12 |
Tap Size | 1" |
Thread Length | 2-1/2" |
Shank Dia. | 0.800" |
Overall Length | 5-1/8" |
Tap Dimension Type | Inch |
Square Size | 0.6000 in |
Thread Size | 1"-12 |
Drill Bit Size | 0.9134 in, 0.9188 in, 0.9242 in, 0.9296 in, 0.9351 in |
65% Thread Drill Size | 23.60 mm |
Shank Length | 3 in |
55% Thread Drill Size | 15/16 in |
75% Thread Drill Size | 23.30 mm |
Size | 1 |
Pitch Diameter Limit | H4 |
Description
Spiral Point Tap, Thread Size 1 In.-12, UNF, Overall Length 5 3/32 in, HSS-E, Bright (Uncoated), Right Hand, Thread Length 1 1/2 in, 75 Percent Thread Drill Size 23.30 mm, Thread Limit H4, Number of Flutes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Syphon Spray Gun, w/6" Extension, 9 cfm (79SG006)
- WOLFCRAFT Quick-Release 90 Degree Angle and Corner Clamp (3415405)
- MORSE Band Saw Blade, 9 ft. 11-1/2 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEFC812MAT-9' 11-1/2)
- BORA PORTAMATE 100" WTX Clamp Edge Saw Guide (545100)
- OSG Spiral Point Tap Plug, 4 Flutes (2895001)
- OSG Spiral Point Tap, Plug 4 Flutes (2845601)
- OSG Spiral Point Tap Plug, 4 Flutes (2850401)
- OSG Spiral Point Tap Plug, 4 Flutes (1651002008)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, TiCN (2844408)
- OSG Spiral Point Tap, Plug, 4 (2895301)
- OSG Spiral Point Tap, Plug, 4 (2894401)
- Osg Spiral Point 4-Flute Taps